Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.125 In., 500 ft., Black
Mfr # PTN0.13BK500
Zoro # G1614304
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # PTN0.13BK500
- Zoro # G1614304
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Wire and Cable Sleeving Dia. Range | 0.090 in to 0.250 in |
Wire and Cable Sleeving Inside Dia. | 0.125 in |
Inside Diameter | 1/8 in |
Length (Straight Wireway) | 500 ft |
For Minimum Bundle Diameter | 0.094 in |
For Maximum Bundle Diameter | 0.25 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
Description/Special Features | General Purpose |
Item | Braided Sleeving |
For Use With | Cables, Wires |
Closure Type | No Closure |
Min. Operating Temperature | -103 Degrees F |
Sleeve Construction | Braided |
Max. Operating Temperature | 257 Degrees F |
Properties | Abrasion Resistant, Chemical Resistant, UV Resistant |
Description
Braided Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/8 in, Wall Thickness 0.03 in, Color Black, Length 500 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.25 in, For Minimum Bundle Diameter 0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- TECHFLEX Nomex Braided Sleeving, 1/2", Green (NXN0.50GN)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- Techflex Cable Sleeves