Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.125 In., 500 ft., Black
Mfr # FRN0.13TB500
Zoro # G0294725
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black/White
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FRN0.13TB500
- Zoro # G0294725
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Wire and Cable Sleeving Dia. Range | 0.090 in to 0.250 in |
Wire and Cable Sleeving Inside Dia. | 0.125 in |
Inside Diameter | 1/8 in |
Length (Straight Wireway) | 500 ft |
For Minimum Bundle Diameter | 0.094 in |
For Maximum Bundle Diameter | 0.25 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black/White |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Item | Braided Sleeving |
Description/Special Features | General Purpose |
Standards | ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1 |
For Use With | Cables, Wires |
Closure Type | No Closure |
Sleeve Construction | Braided |
Properties | Flame Retardant |
Min. Operating Temperature | -94 Degrees F |
Max. Operating Temperature | 257 Degrees F |
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/8 in, Wall Thickness 0.03 in, Color Black/White, Length 500 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.25 in, For Minimum Bundle Diameter 0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 5m (7000-46041-8020500)
- MARINCO 3016R Marinco 30A 480V 3 Receptacle Locking (3016R)
- TECHFLEX Sleeving, 1/8 In Flame Retardant, 10 Ft (FRN0.13TB10)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black (FRN0.13TB100)
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft (PTN1.50BK50)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (CCP1.25BK)
- TECHFLEX Fireflex Firesleeve Aero, 2" (FIA2.00RD4)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.25" x 25ft- Black (BS-WI-125-25-BK)
- Techflex Cable Sleeves