Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.125 In., 100 ft., Black
Mfr # FRN0.13TB100
Zoro # G1260506
original price:
$23.25
10% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black/White
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FRN0.13TB100
- Zoro # G1260506
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.090 in to 0.250 in |
Wire and Cable Sleeving Inside Dia. | 0.125 in |
Inside Diameter | 1/8 in |
Length (Straight Wireway) | 100 ft |
For Maximum Bundle Diameter | 0.25 in |
For Minimum Bundle Diameter | 0.094 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black/White |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Item | Braided Sleeving |
Description/Special Features | General Purpose |
Standards | ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1 |
For Use With | Cables, Wires |
Closure Type | No Closure |
Max. Operating Temperature | 257 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Properties | Flame Retardant |
Sleeve Construction | Braided |
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/8 in, Wall Thickness 0.03 in, Color Black/White, Length 100 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.25 in, For Minimum Bundle Diameter 0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EAA-R63/C)
- MERSEN Solar Fuse, HP6M Series, 20A, Fast-Acting, Not Rated, Cylindrical (HP6M20)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in (8910DPA42V02)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- TECHFLEX Sleeving, 1/8 In Flame Retardant, 10 Ft (FRN0.13TB10)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-10)
- Techflex Cable Sleeves