Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.125 In., 10 ft., Black
Mfr # PTN0.13BK10
Zoro # G2712805
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # PTN0.13BK10
- Zoro # G2712805
- UPC # 799493281552
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.090 in to 0.250 in |
Wire and Cable Sleeving Inside Dia. | 0.125 in |
Inside Diameter | 1/8 in |
Length (Straight Wireway) | 10 ft |
For Maximum Bundle Diameter | 0.25 in |
For Minimum Bundle Diameter | 0.094 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
Item | Braided Sleeving |
Description/Special Features | General Purpose |
For Use With | Cables, Wires |
Closure Type | No Closure |
Properties | Abrasion Resistant, Chemical Resistant, UV Resistant |
Min. Operating Temperature | -103 Degrees F |
Max. Operating Temperature | 257 Degrees F |
Sleeve Construction | Braided |
Description
Braided Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/8 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.25 in, For Minimum Bundle Diameter 0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHD)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161606)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- Techflex Cable Sleeves