Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #8 BLK
Mfr # AGAG.08BK
Zoro # G0291459
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8 AWG
- Bulk Spool 250'
- Shop Spool 100'
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # AGAG.08BK
- Zoro # G0291459
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 8 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #8 BLK |
Bulk Spool | 250' |
Shop Spool | 100' |
Grade | A |
Description
Acrylic Fiberglass Grade A #8 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 70A, 250V AC (OT70)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- TECHFLEX Clean Cut FR 1/8", Black, White Tracer (CCF0.13TB)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 25FT- White (EZ-SM-25-WT)
- Techflex Cable Sleeves