Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A 7/8" BLK
Mfr # AGA0.88BK
Zoro # G0291949
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7/8"
- Bulk Spool 100'
- Grade A
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # AGA0.88BK
- Zoro # G0291949
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 7/8" |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A 7/8" BLK |
Bulk Spool | 100' |
Grade | A |
Shop Spool | 50' |
Description
Acrylic Fiberglass Grade A 7/8 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,500 W Rated, 12,000 W Surge, 120/240V AC, 100/35.6/50/79.2 A (200929)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (176)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- TECHFLEX Insultherm Tru-Fit Fiberglass #2 Black (FGLG.02BK)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (CCP0.75BK250)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-25)
- Techflex Cable Sleeves