Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A 7/16" BLK
Mfr # AGA0.44BK
Zoro # G0291781
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 7/16"
- Shop Spool 50'
- Bulk Spool 100'
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGA0.44BK
- Zoro # G0291781
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 7/16" |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A 7/16" BLK |
Shop Spool | 50' |
Bulk Spool | 100' |
Grade | A |
Description
Acrylic Fiberglass Grade A 7/16 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BR)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -10 To 60°C (IMC-21GA)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 100ft- Black (BS-WI-0188-100-BK)
- Techflex Cable Sleeves