Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A 5/8" BLK
Mfr # AGA0.63BK
Zoro # G0291720
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5/8"
- Shop Spool 50'
- Bulk Spool 100'
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGA0.63BK
- Zoro # G0291720
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/8" |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A 5/8" BLK |
Shop Spool | 50' |
Bulk Spool | 100' |
Grade | A |
Description
Acrylic Fiberglass Grade A 5/8 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248LG)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- SIEMENS Compact Starter Auxilary Switch, 2 NO (3RA6911-1A)
- CHECKERS Carpet Traction Kit, 5 Ft. L (CPCARPETKIT-5)
- TECHFLEX Vinyl Fiberglass Grade A 5/8" BLK (VGA0.63BK)
- TECHFLEX Tinned Copper, Tubular Braid, 1/8" (MBN0.13SV)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- TECHFLEX SleevIng, 0.750 In., 50 ft. L, Silver (TTN0.75SV50)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- Techflex Cable Sleeves