Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #4 BLK
Mfr # AGAG.04BK
Zoro # G0291748
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4 AWG
- Grade A
- Bulk Spool 250'
- Shop Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGAG.04BK
- Zoro # G0291748
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 4 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #4 BLK |
Grade | A |
Bulk Spool | 250' |
Shop Spool | 100' |
Description
Acrylic Fiberglass Grade A #4 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- C2G 10Ft 14 Awg 250 Volt Power Extension Cord (Iec320C14 To Iec320C13) (30824)
- GENERAC Smart Switch 200 Amp 120/240 1-Phase NEMA 3R CUL (RXSC200A3)
- TECHFLEX Insultherm Tru-Fit Fiberglass #2 Black (FGLG.02BK)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-0875-39)
- Techflex Cable Sleeves