Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A 3/8" BLK
Mfr # AGA0.38BK
Zoro # G0291739
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/8"
- Bulk Spool 100'
- Grade A
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # AGA0.38BK
- Zoro # G0291739
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/8" |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A 3/8" BLK |
Bulk Spool | 100' |
Grade | A |
Shop Spool | 50' |
Description
Acrylic Fiberglass Grade A 3/8 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- BOOMBOX Electrical Box Cover, 2 Gang, Aluminum (BO2670702)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-50)
- Techflex Cable Sleeves