Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A 3/4" BLK
Mfr # AGA0.75BK
Zoro # G0291711
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 3/4"
- Bulk Spool 100'
- Shop Spool 50'
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGA0.75BK
- Zoro # G0291711
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A 3/4" BLK |
Bulk Spool | 100' |
Shop Spool | 50' |
Grade | A |
Description
Acrylic Fiberglass Grade A 3/4 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 In. Set Screw EMT Conduit Connector, 5PK (26272)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D19)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/2" (FIA1.50RD4)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 100ft- Black (BS-XO-075-BK-100)
- Techflex Cable Sleeves