Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #3 BLK
Mfr # AGAG.03BK
Zoro # G0291772
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3 AWG
- Grade A
- Shop Spool 100'
- Bulk Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGAG.03BK
- Zoro # G0291772
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #3 BLK |
Grade | A |
Shop Spool | 100' |
Bulk Spool | 250' |
Description
Acrylic Fiberglass Grade A #3 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 17C 17#16 PIN RECP BOX (MS3102A2029PW)
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1PR)
- AC WORKS 1.5FT SS2-50P/ CS6365 50A 125/250V Locking Plug NEMA 6-50R 50A 250V Adapter (WDSS2650-018)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Black (HFN2.00BK25)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- Techflex Cable Sleeves