Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #24 BLK
Mfr # AGAG.24BK
Zoro # G0291389
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 24 AWG
- Shop Spool 250'
- Bulk Spool 500'
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGAG.24BK
- Zoro # G0291389
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 24 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #24 BLK |
Shop Spool | 250' |
Bulk Spool | 500' |
Grade | A |
Description
Acrylic Fiberglass Grade A #24 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 22 Mm Push Button (BC10F-CSW)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Natural (18BCW25)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- DISCO Low Profile J Case Fuses 60 Amp Ylw Type PK3 (15093PK)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- TECHFLEX F6 FR WOVEN, 1/2", Black, Wrap Around (F6V0.50TB)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX SleevIng, 0.750 In., 50 ft. L, Silver (TTN0.75SV50)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- Techflex Cable Sleeves