Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #2 BLK
Mfr # AGAG.02BK
Zoro # G0291790
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2 AWG
- Bulk Spool 250'
- Grade A
- Shop Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGAG.02BK
- Zoro # G0291790
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #2 BLK |
Bulk Spool | 250' |
Grade | A |
Shop Spool | 100' |
Description
Acrylic Fiberglass Grade A #2 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- SIEMENS Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- CORDMATE II Kit Cord/Cable Nm Wht (C210)
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- TECHFLEX Fireflex Firesleeve Aero, 2" (FIA2.00RD4)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- Techflex Cable Sleeves