Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #18 BLK
Mfr # AGAG.18BK
Zoro # G0291431
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 18 AWG
- Grade A
- Shop Spool 250'
- Bulk Spool 500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGAG.18BK
- Zoro # G0291431
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 18 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #18 BLK |
Grade | A |
Shop Spool | 250' |
Bulk Spool | 500' |
Description
Acrylic Fiberglass Grade A #18 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL87-0005)
- MOTORMITE 11 In Stainless Steel Wire Tie 10 Pack, 83916 (83916)
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- NOARK Contactor, 24VAC, 1Nc Aux (CU-11-HB-3A1B)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- TECHFLEX Nomex Braided Sleeving, 3/16", Green (NXN0.19GN)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- Techflex Cable Sleeves