Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #16 BLK
Mfr # AGAG.16BK
Zoro # G0291413
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 16 AWG
- Grade A
- Bulk Spool 500'
- Shop Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # AGAG.16BK
- Zoro # G0291413
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 16 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #16 BLK |
Grade | A |
Bulk Spool | 500' |
Shop Spool | 250' |
Description
Acrylic Fiberglass Grade A #16 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- SQUARE D Circuit Breaker Replacement Handle (S33997)
- ABB Conduit Fitting, Straight, NonInsul, 3/8 In (300-TB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (NHN1.00BK50)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 10ft- Black (WL-SW-HD-250-10-BK)
- Techflex Cable Sleeves