Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #14 BLK
Mfr # AGAG.14BK
Zoro # G0291422
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 14 AWG
- Grade A
- Bulk Spool 500'
- Shop Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGAG.14BK
- Zoro # G0291422
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 14 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #14 BLK |
Grade | A |
Bulk Spool | 500' |
Shop Spool | 250' |
Description
Acrylic Fiberglass Grade A #14 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key (ZCKY081)
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- HELI-TUBE 1 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 UR-50)
- Techflex Cable Sleeves