Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #12 BLK
Mfr # AGAG.12BK
Zoro # G0291693
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 12 AWG
- Bulk Spool 250'
- Grade A
- Shop Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGAG.12BK
- Zoro # G0291693
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 12 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #12 BLK |
Bulk Spool | 250' |
Grade | A |
Shop Spool | 100' |
Description
Acrylic Fiberglass Grade A #12 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- WIEGMANN Hole Seal, 4.00 In Hole dia., Steel (WAS350)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 1000 (TY242MX)
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 45 ft (PAREB-12F-45)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Black (HFN2.00BK25)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Silica Braided Sleeving, 1/4", Natural (SLN0.25NT)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-25)
- Techflex Cable Sleeves