Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A 1/2" BLK
Mfr # AGA0.50BK
Zoro # G0291763
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/2"
- Shop Spool 50'
- Grade A
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGA0.50BK
- Zoro # G0291763
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A 1/2" BLK |
Shop Spool | 50' |
Grade | A |
Bulk Spool | 100' |
Description
Acrylic Fiberglass Grade A 1/2 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- GROTE Female Pin Pigtail (67005)
- GROTE Double Seal Pigtail, Length: 6 in (66910)
- ECLIPSE ENTERPRISES. Eclipse Tools Cable Tie Fastening Tool - Nylon Ties (CP-383)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft (HWN3.00BK50)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/8", Black (FGL0.38BK)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 25ft- Black (BS-WI-0625-25-BK)
- Techflex Cable Sleeves