Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #10 BLK
Mfr # AGAG.10BK
Zoro # G0291702
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10 AWG
- Shop Spool 100'
- Grade A
- Bulk Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGAG.10BK
- Zoro # G0291702
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 10 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #10 BLK |
Shop Spool | 100' |
Grade | A |
Bulk Spool | 250' |
Description
Acrylic Fiberglass Grade A #10 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (3RT20261AC20)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (FRN1.25TB250)
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- Techflex Cable Sleeves