Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A 1" BLK
Mfr # AGA1.00BK
Zoro # G0291827
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1"
- Bulk Spool 100'
- Grade A
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # AGA1.00BK
- Zoro # G0291827
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A 1" BLK |
Bulk Spool | 100' |
Grade | A |
Shop Spool | 50' |
Description
Acrylic Fiberglass Grade A 1 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector, Squeeze, Straight, 3/4 In (3LV68)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/4", Iron (3203)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Gray (WS2000NGY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- TECHFLEX Clean Cut FR 1/8", Black, White Tracer (CCF0.13TB)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- TECHFLEX SleevIng, 0.750 In., 50 ft. L, Silver (TTN0.75SV50)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 100ft-Black (WL-SW-0375-100-BK)
- Techflex Cable Sleeves