Shop All Cable Sleeves
Techflex
Acrylic Fiberglass Grade A #0 BLK
Mfr # AGAG.00BK
Zoro # G0291809
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 0 AWG
- Bulk Spool 100'
- Shop Spool 50'
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # AGAG.00BK
- Zoro # G0291809
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 0 AWG |
Details
Color | Black |
Item | Acrylic Fiberglass Grade A #0 BLK |
Bulk Spool | 100' |
Shop Spool | 50' |
Grade | A |
Description
Acrylic Fiberglass Grade A #0 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001SKP)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- Techflex Cable Sleeves