Shop All Cable Ties
Techflex
5" L Stainless Steel Tie Silver
Mfr # SSS5.00SV10
Zoro # G8063907
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Color Silver
- Tensile Strength 100 lb.
- Material Stainless Steel
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # SSS5.00SV10
- Zoro # G8063907
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 5" |
Details
Color | Silver |
Item | Stainless Steel Cable Tie |
Tensile Strength | 100 lb. |
Material | Stainless Steel |
Basic Material | Metal |
Description
Stainless Steel Ties,5 In.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (6ECD7)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- POWER FIRST 14.5" L Cable Tie RD PK 100 (36J231)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop green One-Wrap Perforated Fastener Strap, 45 pk. (176043)
- PARTNERS BRAND Metal Detectable Cable Ties, 40#, 8", Blue, PK100 (CTMD25)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- Techflex Cable Ties