Shop All Cable Ties
Techflex
27" L Stainless Steel Tie Silver
Mfr # SSH27.0SV4
Zoro # G8064038
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27"
- Color Silver
- Tensile Strength 250 lb.
- Material Stainless Steel
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # SSH27.0SV4
- Zoro # G8064038
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 27" |
Details
Color | Silver |
Item | Stainless Steel Cable Tie |
Tensile Strength | 250 lb. |
Material | Stainless Steel |
Cable Tie Duty | Heavy Duty |
Basic Material | Metal |
Description
Stainless Steel Ties,27",Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120VR)
- BALDOR-RELIANCE Input Bushing Kit 5/8 To 7/8 (133-6FBA)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000H)
- SIMPSON STRONG-TIE Simpson Strong Tie H3 H3 Hurricane Tie; Pack Of 100 (849206)
- 3M 9" L Heavy Duty Cable Tie BK PK 500 (CT8BK120-L)
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- SOUTH MAIN HARDWARE 4-in 18-lb, Natural, 1000 Standard Nylon Tie (220103)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 5pcs- Yellow (CT-VW-5-YL)
- POWER GEAR Cable Ties, Assorted Sizes, PK1000 (50724)
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- Techflex Cable Ties