Shop All Paper Towel Dispensers
Tear-N-Dry
Dispnsr, Electronic Touchless, Classc, Blue
Mfr # T1300TBL
Zoro # G2329831
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Standard Roll
- Dispenser Material Plastic
- Color Arctic Blue
- Hands Free Yes
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tear-N-Dry
- MFR # T1300TBL
- Zoro # G2329831
- UPC # 759376102848
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Standard Roll |
Dispenser Material | Plastic |
Color | Arctic Blue |
Hands Free | Yes |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | Arctic Blue |
Description
Dispnsr,Electronic Touchless,Classc,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 11 1/2 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan (1VAC1)
- VIKAN VIKAN Yellow 20" Floor Squeegee (71506)
- WORLD ENTERPRISES Trad Adapter Unger Red (290-24-47)
- VIKAN VIKAN Black 24" Squeegee Head (77149)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- ESSENCE Elec Roll Towel Dispenser, Classc, Blk/Prl (T8000TBK)
- HARBOR CENTERPULL TOWEL DSPNSR (HDCPT1)
- TORK Tork Singlefold Hand Towel Dispenser White H22, One-at-a-Time dispensing, 70WM1 (70WM1)
- GENUINE JOE Folded Paper Towel Dispenser, Acrylic (GJO11524)
- BOBRICK Touch Free Pull Towel Dispenser Module, SS (B3961-50)
- KIMBERLY-CLARK In/Sight Fold Twl Dispns (09905)
- Tear-N-Dry Paper Towel Dispensers