Shop All Paper Towel Dispensers
Tear-N-Dry
Dispenser, Electronic Touchless, Classic, Blk
Mfr # T1300TBK
Zoro # G2329910
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Standard Roll
- Dispenser Material Plastic
- Color Black Pearl
- Category Type Paper Towel Roll Dispenser
- Hands Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tear-N-Dry
- MFR # T1300TBK
- Zoro # G2329910
- UPC # 759376102831
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Dispnsr,Electronic Touchless,Classic,Blk |
Paper Towel Type | Standard Roll |
Dispenser Material | Plastic |
Color | Black Pearl |
Category Type | Paper Towel Roll Dispenser |
Hands Free | Yes |
Material | Plastic |
Dispenser Color | Black Pearl |
Description
Dispnsr,Electronic Touchless,Classic,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Latch & Retainer w/ Lock Nut & Screw (510179)
- SEVENTH GENERATION Natural Auto Dishwasher Gel, Ultra Power Plus, Fresh Citrus, 65oz, PK6 (SEV 22929CT)
- KLEEN HANDLER Goblet Cleaning Brush, Yellow (BLKH-CB11-Y)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883611)
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9x15.5, Black Pearl (SAN T1400TBK)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll, White (09991)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- GEORGIA-PACIFIC Paper Towel Disp, (1) Roll, Black, 54518 (54518)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG11)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (200) Multifold (51904)
- Tear-N-Dry Paper Towel Dispensers