Shop All Pet Crates & Carriers
Teafco
Teafco CC9B0638M Cleo Petoboat Ocean Medium - Blue & Grey
Mfr # CC9B0638M
Zoro # G703971185
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teafco
- MFR # CC9B0638M
- Zoro # G703971185
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features
- 3 Storage compartments including one roomy main compartment with pockets for organization
- A small window opening for petting
- Airline approved pet carrier meeting strict IATA requirements
- Built in leash permitting extra security, with enough length to allow pet to sit, stand and turn
- Rear fitting over upright handles for easy mobility, rear sleeve for car seat belt or luggage handle to slide through
- Removable water resistant cooling pad
- Top dual, zipper for wide opening for easy entry with triple closure securities
- Ultra lightweight and durable material
- Color: Blue & Grey
- Type: Crate
- Material: Polyester
- Dimension: 13'' x 8.5'' x 19''
- Petsize: Small
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Cleaner Cartridge for Vanguard 200 Engines (596760)
- MTD Plate-Shave 26 (790-00121-0637)
- MTD Module-Ign Switch (925-06119C)
- OUTPAK WASHOUT 10 ft x 10 ft Sling Tarp, Orange, Woven Polypropylene (910-00050-6)
- TEAFCO Teafco AC9B0376M Argo Petaboard Airline Approved Style B (AC9B0376M)
- WOODLINK LTD Woodlink 64006BNW Bird Nesting Holder (143266)
- AUDUBON Audubon 8914848 6.25 x 6.8 x 7.13 in. Red Cedar Bird House (8914848)
- DOGIPOT Dog Table/Crate, M, Espresso (1702-M)
- PARTYANIMAL 3-Story Cats House - Sky Blue & White (PA139171)
- FANCY FELINE Poochie Dog Beds & Crate Pads - Xtra Small (FA515936)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 36 Inch - 8PAN (467504)
- Teafco Pet Crates & Carriers