Shop All Pet Crates & Carriers
Teafco
Teafco CC9A1797M Cleo Petobus Carmine Medium - Red & Grey
Mfr # CC9A1797M
Zoro # G003971281
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teafco
- MFR # CC9A1797M
- Zoro # G003971281
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features
- 3 Storage compartments including one roomy main compartment with pockets for organization
- A small window opening for petting
- Airline approved pet carrier meeting strict IATA requirements
- Built in leash permitting extra security, with enough length to allow pet to sit, stand and turn
- Rear fitting over upright handles for easy mobility, rear sleeve for car seat belt or luggage handle to slide through
- Removable water resistant cooling pad
- Top dual, zipper for wide opening for easy entry with triple closure securities
- Ultra lightweight and durable material
- Color: Red & Gray
- Type: Carrier
- Material: Nylon
- Dimension: 13'' x 8.5'' x 19''
- Petsize: Small
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Tanks and Replacement Parts (5058188)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 18" (SG-5518-18)
- T TERRE Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5744030095)
- MTD Bail Assembly W/Ov (631-05506A)
- TEAFCO Teafco AC9B0376M Argo Petaboard Airline Approved Style B (AC9B0376M)
- NEW AGE PET ECOFLEX Dog Crate, Gray Small (EHHC405S)
- ICONIC PET 28 in. Heavy Duty Rectangle Tube Pen Dog Cat Pet Training Kennel Crate (92144)
- AUDUBON Audubon 8914848 6.25 x 6.8 x 7.13 in. Red Cedar Bird House (8914848)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 19 X 35 (APCLPD0220)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- Teafco Pet Crates & Carriers