Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet, Width: 15"
Mfr # TEALON TF1570
Zoro # G6019947
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Glass Spheres
- Thickness 1/16"
- Length 15"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teadit
- MFR # TEALON TF1570
- Zoro # G6019947
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Length | 15" |
Width | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Glass Spheres |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Palmetto Walnut SAMPLE Porcelain Floor And Wall Tile (ZOR-PT-0335-SAM)
- JACKSON Satin Aluminum 10 Series Right Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PRC628)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Passage Black (SDPA325U19)
- EKENA MILLWORK 12"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL12X20AS-02)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 1" Tube (ZUSA-SG-T-1)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 12" (V95012)
- JONES STEPHENS Gasket, Extra Heavy, Dual Tite, 12" (V97012)
- Teadit Sheet Gaskets