Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1590
Zoro # G6020053
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Silica
- Thickness 1/16"
- Length 15"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teadit
- MFR # TEALON TF1590
- Zoro # G6020053
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Length | 15" |
Width | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Silica |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- ZORO SELECT O-Ring, Buna N, Dash 226, 2, 2.262, PK25 (U38801.012.0200)
- TRIMLITE 28" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2468pri8491)
- ZORO SELECT Latch Magnet, 7 lb. Pull (7220)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1570)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- MACHO O-RING & SEAL Green Gasket Material, NBR/Aramid w/ NSF61 Certification, 1/64in thick 6in x 6in, 8PK (GSH6X6.1/64M08)
- UNIQUE ACCESSORIES 37774 0.062 x 12 x 26 in. Cork Gasket Material (456897)
- Teadit Sheet Gaskets