Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1590
Zoro # G6020044
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Silica
- Thickness 1/16"
- Length 15"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teadit
- MFR # TEALON TF1590
- Zoro # G6020044
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Length | 15" |
Width | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Silica |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX 7-pin SFIC Mortise Cylinder Housing (IC7626)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Blue)
- DELTANA Floor Door Bumper 2-7/8" Satin Nickel (FDB278U15)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601BFXAL)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- JONES STEPHENS Gasket, Extra Heavy, Dual Tite, 12" (V97012)
- Teadit Sheet Gaskets