Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1580
Zoro # G6020218
Free Shipping & Returns
$2,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Barium Sulfate
- Thickness 1/16"
- Width 15"
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teadit
- MFR # TEALON TF1580
- Zoro # G6020218
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Width | 15" |
Length | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Barium Sulfate |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEU5)
- SIMPSON STRONG-TIE 2x10 18GA Rafter Hanger (LRU210Z)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- RANDALL 3' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-77)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- APACHE 6" Buna N Cam and Groove Gasket (50208001)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 4" (V95004)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-100)
- Teadit Sheet Gaskets