Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1570
Zoro # G6017357
product price: $2,143.99
/ea
Free Shipping & Returns
$2,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Glass Spheres
- Thickness 1/16"
- Width 15"
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teadit
- MFR # TEALON TF1570
- Zoro # G6017357
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Width | 15" |
Length | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Glass Spheres |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 022 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A022X500)
- OEM OEM: NEW: 2021 - 2021 TOYOTA RAV4 PRIME / 5-Button Smart Key / P.N 8990H-42380 / HYQ14FBX (RSK-TOY-42380)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DY71)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-313)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- ZORO SELECT Gasket, Full Face, 4 In, SBR, Red (7124FF-0150-125-0400)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-150-0250)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, BUNA (40MPU-BUZ-XR-400)
- Teadit Sheet Gaskets