Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1570
Zoro # G4101694
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Glass Spheres
- Thickness 1/16"
- Length 15"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teadit
- MFR # TEALON TF1570
- Zoro # G4101694
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Length | 15" |
Width | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Glass Spheres |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Chrome (FRP175U26)
- PAWLING Outside Corner Guard, Linen White, 1"W X 6"H (OTC-6C-0-301)
- BEST Disassembly Tool for B Series Padlocks (BD654)
- MASTER LOCK PADLOCK COMB 2-1/4""RESET (175DLH)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- GARLOCK Gasket, Size 3 In, Bevel Seat Flat, BUNA (40BSF-300)
- USA INDUSTRIALS Clean Room Medical Grade Silicone Sanitary Gasket for 2" Tube (ZCLN-SG-S-2)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, PTFE (692-10008)
- Teadit Sheet Gaskets