Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1570
Zoro # G4101685
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Glass Spheres
- Thickness 1/16"
- Width 15"
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teadit
- MFR # TEALON TF1570
- Zoro # G4101685
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Width | 15" |
Length | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Glass Spheres |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Medium Crosby Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CROMF)
- DON-JO 1-5/8" x 4-1/2" Filler Plate for Frame Hinge Cut Out (FF45PC)
- TITAN O-RING SET METRIC 419 PC ASSORTMENT (TL45203)
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x 1/8" (3200-30125)
- ZORO SELECT Gasket, Graphite/SS, 1/8In T, 39-1/2In LxW (FLEXIGRAF-M125)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-200)
- Teadit Sheet Gaskets