Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1570
Zoro # G4101667
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Glass Spheres
- Thickness 1/16"
- Length 15"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teadit
- MFR # TEALON TF1570
- Zoro # G4101667
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Length | 15" |
Width | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Glass Spheres |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ring Gasket Kit, Asbestos-Free, 4" (G53104)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb. (4EVL1)
- OEM OEM: REF: 2007-2010 Ford / 3-Button Remote Head Key / PN: 164-R7016 / OUCD6000022 (40 Bit) (RHK-FRD034)
- COMPONENT HARDWARE Satin Chrome Surface Mount Door Pull Han (W29-1000X)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- COMPONENT HARDWARE Stainless Steel Right-Hand Bottom Glass Clamp with Gaskets for 3/8" Glass (B79-2038-R)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 4" Tube (ZUSA-SG-T-4)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSF-400)
- Teadit Sheet Gaskets