Shop All Pipe Thread Sealant Tape
Teadit
Joint Sealant, Expanded PTFE, 5/8" x 15 ft.
Mfr # SL24B.15.58
Zoro # G7816615
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers
- Color White
- Product Type Joint Sealant,Expanded PTFE,5/8" x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teadit
- MFR # SL24B.15.58
- Zoro # G7816615
- Country of Origin Austria
- Category Pipe Thread Sealant Tape
Details
Item | Joint Sealant, Expanded PTFE, 5/8" x 15 ft |
Application | Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers |
Color | White |
Product Type | Joint Sealant,Expanded PTFE,5/8" x 15 ft |
Description
Joint Sealant,Expanded PTFE,5/8 In. x 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Foil Tape, 3 In x 100 ft., 17 mil (SF 685)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Green, Vinyl (1-50-3903-GREEN)
- SAKRETE 50 lb. Gray Non-Shrink Grout (120024)
- TEADIT Joint Sealant, Expanded PTFE, 5/8" x 30 ft. (SL24B.30.58)
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x150 ft. (SL24B.150.12)
- TEADIT Joint Sealant, Expanded PTFE, 3/8" x 25 ft. (SL24B.25.38)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x100 ft. (SL24B.100.34)
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x 15 ft. (SL24B.15.12)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x 15 ft. (SL24B.15.34)
- ZORO SELECT PTFE Thread Sealant Tape, Low Density, 1/2 in W x 43 ft L, White, (21TF20)
- Teadit Pipe Sealants