Shop All Pipe Thread Sealant Tape
Teadit
Joint Sealant, Expanded PTFE, 3/4" x 15 ft.
Mfr # SL24B.15.34
Zoro # G7816658
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers
- Color White
- Product Type Joint Sealant,Expanded PTFE,3/4" x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teadit
- MFR # SL24B.15.34
- Zoro # G7816658
- Country of Origin Austria
- Category Pipe Thread Sealant Tape
Details
Item | Joint Sealant, Expanded PTFE, 3/4" x 15 ft |
Application | Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers |
Color | White |
Product Type | Joint Sealant,Expanded PTFE,3/4" x 15 ft |
Description
Joint Sealant,Expanded PTFE,3/4 In. x 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C617)
- 3M 3M 08019 Marine Grade Silicone Sealant - Clear, 3 oz. (7000120480)
- DEVCON Mark V Mix Nozzle 50ml (MAH 06-21T)
- TEADIT Joint Sealant, Expanded PTFE, 5/8" x 30 ft. (SL24B.30.58)
- TEADIT Joint Sealant, Expanded PTFE, 1/4" x 50 ft. (SL24B.50.14)
- TEADIT Joint Sealant, Expanded PTFE, 3/8" x 50 ft. (SL24B.50.38)
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x 30 ft. (SL24B.30.12)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x100 ft. (SL24B.100.34)
- TEADIT Joint Sealant, Expanded PTFE, 3/8" x 25 ft. (SL24B.25.38)
- HARVEY Pipe Seal Tape Ptfe 1/2X260 (017065)
- Teadit Pipe Sealants