Shop All Pipe Thread Sealant Tape
Teadit
Joint Sealant, Expanded PTFE, 1/2" x 30 ft.
Mfr # SL24B.30.12
Zoro # G7816509
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers
- Color White
- Product Type Joint Sealant,Expanded PTFE,1/2" x 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teadit
- MFR # SL24B.30.12
- Zoro # G7816509
- Country of Origin Austria
- Category Pipe Thread Sealant Tape
Details
Item | Joint Sealant, Expanded PTFE, 1/2" x 30 ft |
Application | Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers |
Color | White |
Product Type | Joint Sealant,Expanded PTFE,1/2" x 30 ft |
Description
Joint Sealant,Expanded PTFE,1/2 In. x 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- TAPECASE Glass Foil Tape, 3 In. x 5 Yd., Silver (15C645)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- GORILLA GLUE Full Hot Glue Sticks, 8 in, 20 ct (GO570031)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x100 ft. (SL24B.100.34)
- TEADIT Joint Sealant, Expanded PTFE, 5/8" x 30 ft. (SL24B.30.58)
- TEADIT Joint Sealant, Expanded PTFE, 3/8" x 50 ft. (SL24B.50.38)
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x 15 ft. (SL24B.15.12)
- TEADIT Joint Sealant, Expanded PTFE, 1" x 75 ft. (SL24B.75.1)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x 30 ft. (SL24B.30.34)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF42)
- Teadit Pipe Thread Sealant Tape