Shop All Pipe Thread Sealant Tape
Teadit
Joint Sealant, Expanded PTFE, 1" x 75 ft.
Mfr # SL24B.75.1
Zoro # G7816630
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers
- Color White
- Product Type Joint Sealant,Expanded PTFE,1" x 75 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teadit
- MFR # SL24B.75.1
- Zoro # G7816630
- Country of Origin Austria
- Category Pipe Thread Sealant Tape
Details
Item | Joint Sealant, Expanded PTFE, 1" x 75 ft. |
Application | Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers |
Color | White |
Product Type | Joint Sealant,Expanded PTFE,1" x 75 ft. |
Description
Joint Sealant,Expanded PTFE,1 In. x 75 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 13PK (12FC1SG)
- M-D 17ft Brown Extreme Temperature DProfile Weather Stripping (63602)
- LOCTITE Threadlocker, LOCTITE 242, Blue, Medium Strength, Liquid, 50 mL Bottle (135355)
- SCOTCH PAINTERS TAPE 1.88""X60YD (2090-48NC)
- TEADIT Joint Sealant, Expanded PTFE, 1" x 30 ft. (SL24B.30.1)
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x150 ft. (SL24B.150.12)
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x 30 ft. (SL24B.30.12)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x100 ft. (SL24B.100.34)
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x 15 ft. (SL24B.15.12)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x 15 ft. (SL24B.15.34)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 3/4 In. W, 520 In. L (46250)
- Teadit Pipe Thread Sealant Tape