Teacher'S Aid

Butterfly Large Number 1 Paper Clip; 2.50 in. - Steel Wire - Pack of 12


product price: $22.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Butterfly Large Number 1 Paper Clip is ideal for large number of papers or thick papers. Steel wire clip in silver color measures 2-1/2 inches and is 12 per pack.

Features
  • Unique butterfly shape won't tear paper
  • Holds bulky papers securely
  • Rust-resistant
  • For Use With: Papers or Thick Papers
  • Pack of 12
  • Butterfly Large Number 1 Paper Clip
Specifications
  • Color: Silver
  • Size: #2
  • Size: 2.50 in.
  • Weight: 0.23 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.