Shop All Security & Access Signs
Teacher&Apos;S Aid
Hula Hoop Caution Sign - 18 x 18 in.
Mfr # TE1611486
Zoro # G004041624
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher&Apos;S Aid
- MFR # TE1611486
- Zoro # G004041624
- UPC # 752516013684
- Country of Origin China
- Category Security & Access Signs
Description
This Digital Hot Rods Hula Hoop Caution Custom Shapevintage sign measures 18 inches by 18 inches and weighs 3.11(s). This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Features- Custom Shape - Hula Hoop Caution
- Size: 18 x 18 in.
- Weight: 5.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Rescue Helmet (WHE00098-221)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0920)
- ALLEGRO INDUSTRIES Fit Testing Hood (2040-04)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1182-RD_10X7 (U5-1182-RD_10X7)
- LYLE Safety Sign, Employees Only, 7in.Hx10in.W (U4-1258-RD_10X7)
- DON-JO Women's / Handicap ADA Blue Bathroom Sign (HS907005)
- NMC Notice Unauthorized Personnel Are Not Permitted Sign, N359AB (N359AB)
- NMC This Door Must Be Kept Closed Sign, C402PB (C402PB)
- LYLE Decal Danger Operation By, 5"x3-1/2" (LCU4-0566-ND_5X3.5)
- HY-KO Posted Private Property Tyvek Sign (TSR-100)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472R99 (472R99)
- Teacher&Apos;S Aid Security & Access Signs