Shop All Name Badges
Teacher Created Resources
Wildflowers Name Tags/Labels, Multi-Pack, 4 Designs, 216PK
Mfr # 6701
Zoro # G812028879
product price: $29.89
/pk 216, $0.14/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Includes 216 Name Tags
- Material Paper
- Recommended Age 5+ yrs
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 6701
- Zoro # G812028879
- UPC # 194629140442
- Country of Origin United States
- Category Name Badges
Details
Color | Multicolored |
Includes | 216 Name Tags |
Material | Paper |
Recommended Age | 5+ yrs |
Recommended Grade | Grade K+ |
Description
Perfect for name tags, labels, award badges, parties, field trips, first days of school, parent visitations, student portfolios, cubbies, gift tags, and scrapbooking. Measures 3-1/2'' x 2-1/2''. Each pack includes 36 pieces in 4 designs. Sold as 6 packs for a total of 216 name plates.
- •Perfect for name tags, labels, award badges, parties, field trips, first days of school, parent visitations, student portfolios, cubbies, gift tags, and scrapbooking
- •Students and staff love these!
- •36 per pack in 4 designs, sold as 6 packs, 216 name plates total
- •
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (5CNY8)
- ADIROFFICE Blue Steel Wall Mounted Drop Box with Suggestion Cards ADI631-04-BLU-PKG (105AO63104LP)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- C-LINE PRODUCTS Clip Style Badge Holders, 4 x 3", PK50 (95543)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95743)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- C-LINE PRODUCTS Blue Visitor Badge, Label, PK100 (92245)
- SICURIX Sicurix Badge Holder, Vertical, 2 3/4 x 4 1/8, Clear, PK12 (BAU67820)
- Teacher Created Resources Name Badges