Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
White Painted Dots on Black Straight Border Trim, PK72
Mfr # TCR8341
Zoro # G402647763
product price: $30.49
/pk 72, $0.42/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Includes 72 Strips
- Material Paper
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8341
- Zoro # G402647763
- UPC # 194629116300
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolor |
Includes | 72 Strips |
Material | Paper |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
Use colorful border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products (stickers, notepads, awards, etc.) for a classroom theme. Each pack has 12 pieces (3'' x 35'') for a total length of 35 feet of trim! Sold as 6 packs for a total of 72 strips (210 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) (2923X)
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. (2NKU1)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (60153)
- AVERY Protector, Sheet, Nongl, Hvywt 100PK (AVE74102)
- TEACHER CREATED RESOURCES Chevron Funtastic Font 3in Magnetic Letters, PK67 (TCR77213)
- TEACHER CREATED RESOURCES Black History Events Accents, 48 Pieces, PK3 (TCR63244)
- TEACHER CREATED RESOURCES Marquee Calendar Bulletin Board Set, PK2 (TCR5636)
- TEACHER CREATED RESOURCES Colorful Paw Prints Left/Right Alphabet Name Plates, 36 Pieces, PK6 (TCR4040)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- TEACHER CREATED RESOURCES Human Skeleton Magnetic Accents (77241)
- ROUND WORLD PRODUCTS Hemispheres® Laminated Map, Canada, 47" x 38" (HM06)
- Teacher Created Resources Bulletin Board & Classroom Decorations