Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Watercolor Pennants Big Big Border, 43.75 Feet
Mfr # TCR8981
Zoro # G7966525
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 15 strips
- Material Paper
- Color Multi
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR8981
- Zoro # G7966525
- UPC # 88231989813
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 15 strips |
Material | Paper |
Color | Multi |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Give your classroom a fresh, stylish look with this amazing Watercolor Pennants oversized border. Each piece is 12" x 35" for a total of over 43 feet per package! (15 pieces per pack.)
The extra wide border is easy to hang and makes a big impact on your classroom décor. Use it to decorate bulletin board displays, ceiling edges, windows, and furniture. The possibilities are endless!
The extra wide border is easy to hang and makes a big impact on your classroom décor. Use it to decorate bulletin board displays, ceiling edges, windows, and furniture. The possibilities are endless!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCHIDA OF AMERICA Uchida of America UCH300-6C DecoColor Broad Point Set 6 Piece (UCH300-6C)
- UNIVERSAL ONE Window Envelope, #10, Gummed Flap, PK500 (UNV36321)
- STALWART Stalwart 75-ST6040 0.15 x 4 mm Letter & Number Steel Stamping Punch Die with Plastic Storage Case; Black - 36 Piece (75-ST6040)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 30" x 36" Red (3'SORP)
- TEACHER CREATED RESOURCES Spanish Bulletin Board Set (TCR4400)
- TEACHER CREATED RESOURCES Human Skeleton Magnetic Accents (77241)
- TEACHER CREATED RESOURCES Ranger Rick® Welcome to Our Neck of the Woods Bulletin Board (TCR3516)
- TEACHER CREATED RESOURCES 3 in. Bold Block Watercolor Magnetic Letters (TCR77360)
- TEACHER CREATED RESOURCES US Map Chart (TCR7657)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- TARIFOLD 10-30 Pocket Desk Stand (D201)
- Teacher Created Resources Bulletin Board & Classroom Decorations