Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Watercolor Magnetic Border, 24 Feet/Pack, PK3
Mfr # TCR77148
Zoro # G7963296
product price: $35.97
/pk 3, $11.99/ea
$35.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-13 Years
- Color Multi
- Includes 36 strips
- Material PVC Plus EVA Foam, Polypropylene Film, Magnet
- Recommended Grade Grade PK-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77148
- Zoro # G7963296
- UPC # 194629063253
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4-13 Years |
Color | Multi |
Includes | 36 strips |
Material | PVC Plus EVA Foam, Polypropylene Film, Magnet |
Recommended Grade | Grade PK-8 |
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! Add flair on other metal surface such as doors, desks, shelving, and bins. Cuts easily with scissors to make your own labels or game pieces. Each magnetic border is 24" x 11⁄2". Each pack contains 12 strips for 24 feet. Sold as 3 packs for a total of 36 strips (72 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Electrical Wire Stripper and Crimper (2162D)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW40)
- CRESCENT 7-1/2" Titanium Coated Tradesman Utility Shears (CW7T)
- TREND Fun to Know Puzzles, Ages 3 to 9, 24 2-Sided Puzzles (T36009)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4ft x 12ft, Navy Blue, PK 4 (32352)
- TEACHER CREATED RESOURCES STEAM Bulletin Board (TCR2150)
- TEACHER CREATED RESOURCES Colorful Photo Cards Digraphs and Blends Bulletin Board Set (TCR8503)
- TEACHER CREATED RESOURCES Classroom Cottage Buttercup Straight Border Trim, 72PK (7180)
- TEACHER CREATED RESOURCES Colorful Early Learning Small Poster Set, 12 Posters (TCR7456)
- TEACHER CREATED RESOURCES Oh Happy Day Jumbo Numbers Bulletin Board Set (TCR9010)
- TEACHER CREATED RESOURCES Black Wood Straight Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8919)
- Teacher Created Resources Bulletin Board & Classroom Decorations