Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Watercolor Flat Name Plates, 216PK
Mfr # 8969
Zoro # G905651144
product price: $35.94
/pk 216, $0.17/ea
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Includes 216 Name Plates
- Recommended Grade Grade K+
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 8969
- Zoro # G905651144
- UPC # 194629056842
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5+ years |
Includes | 216 Name Plates |
Recommended Grade | Grade K+ |
Color | Multi |
Material | Paper |
Description
Use them to help teachers and substitute teachers learn students' names. Use them to label learning centers, storage areas, and portfolio collections. Laminate them for use as vocabulary flash cards, or work bank labels. Measures approximately 3-1/2" x 11-1/2". Each pack includes 36 name plates. Sold as 6 packs for a total of 216 name plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- ZORO SELECT Natura Kraft Paper 18" x 360 ft., 60 lb. Basis Weight (5PGR4)
- BROTHER Waste Toner Box 50K YLD (WT220CL)
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63827)
- TEACHER CREATED RESOURCES Confetti Bienvenidos (Spanish Welcome) Banner (5324)
- TEACHER CREATED RESOURCES Eucalyptus Magnetic Hall Pass, 6PK (77473)
- TEACHER CREATED RESOURCES US Map Chart (TCR7657)
- TEACHER CREATED RESOURCES Classroom Cottage Rosettes Mini Accents, 216PK (7186)
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- TEACHER CREATED RESOURCES Pocket Chart, 3-Column, 34in x 44in (20324)
- SCHOLASTIC TEACHING RESOURCES Anchor Chart Set - Text Structures Bulletin Board Set (SC834493)
- Teacher Created Resources Bulletin Board & Classroom Decorations