Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Tropical Punch Straight Border Trim, 35 Feet/Pack, PK6
Mfr # TCR2658
Zoro # G7958536
product price: $30.49
/pk 6, $5.08/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 72 strips
- Recommended Age 4+ Years
- Color Multi
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR2658
- Zoro # G7958536
- UPC # 194629019106
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 72 strips |
Recommended Age | 4+ Years |
Color | Multi |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
Use colorful border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products (stickers, notepads, awards, etc.) for a classroom theme. Coordinates with other Tropical Punch products. Each strip is 35'' x 3''. Each pack includes 35 feet of trim per pack. Sold as 6 packs for a total of 72 strips (210 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- SEALER SALES Sealing Belt for HL-M810 Band Sealer (HL-M810-10)
- NOVAVISION Tamper-Evident Tape, 1In x 4In, PK250 (ZS48-29RWSN-250)
- EMI Shears, Angled, 7-1/2" L, Black (1099-BK)
- TEACHER CREATED RESOURCES Paper, Clrflcnft, Rld, 50', 2Pk (TCR32302)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Yellow Gold (TCR77369)
- TEACHER CREATED RESOURCES Oh Happy Day Poster Set, 5 Posters (TCR2088553)
- TEACHER CREATED RESOURCES Wash Your Hands Positive Poster (TCR7498)
- TEACHER CREATED RESOURCES Proofreading Marks Chart (TCR7696)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4x12ft, Stacked Stone, PK4 (TCR32355)
- GREAT PAPERS Greeting Encouragement Cards, 6.375", PK3 (2020008)
- Teacher Created Resources Bulletin Board & Classroom Decorations