Shop All Name Badges
Teacher Created Resources
Tropical Punch Pineapples Lanyard, PK6
Mfr # TCR20353
Zoro # G7678746
product price: $29.94
/pk 6, $4.99/ea
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Fabric, Plastic, Metal
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 6 lanyards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20353
- Zoro # G7678746
- UPC # 194629102242
- Country of Origin China
- Category Name Badges
Details
Color | Multi |
Material | Fabric, Plastic, Metal |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 6 lanyards |
Description
Keep your ID handy with these stylish and durable lanyards. These lanyards feature a strong plastic clip for easy removal as well as a metal ring and metal swivel clasp to securely hold your keys, ID badge, or anything you want to have close by. The soft fabric is comfortable to wear and comes in a variety of fun styles. Measures 21-3/4" long x 3/4" wide. Pack of 6 lanyards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-RCRA Regulated Waste Label Ruled, Pk100 (BWM7)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 4 Doors, Surface, - (3504ZSU)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- LATHEM RECORDER, TIME, TOTALING (LTH7500E)
- TEACHER CREATED RESOURCES Black Lanyard, PK6 (TCR20357)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- SICURIX Swivel-Style Spring-Clip ID Card Reel, 30" Extension, Black (BAU68844)
- SICURIX ID Slide-Style Belt Clip Card Reels, 30" Extension, Black, PK25 (BAU68424)
- SICURIX SICURIX Red Border Adhesive Badges 2 Per Sheet 100 Pack White (Pack of 6) (67642) (67530)
- ADVANTUS DIY Magnetic Name Badge Kit, PK20 (97033)
- PALRAM Palram - Canopia HG1024 Trellising Kit Pro for all Palram - Canopia Greenhouses (HG1024)
- Teacher Created Resources Name Badges