Shop All File Folders
Teacher Created Resources
Tropical Punch File Folders, Letter Size, PK24
Mfr # TCR8538
Zoro # G6642274
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 24 File Folders
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR8538
- Zoro # G6642274
- UPC # 194629102518
- Country of Origin China
- Category File Folders
Details
Color | Multi |
Includes | 24 File Folders |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Organize your paper work at school or home with these colorful tropical punch file folders with positive sayings. The file tabs are colored differently in each file folder with the interior of the folder as well! File folders measure 113⁄4" x 91⁄2" and hold letter size paper. Each pack contains 12 folders - 4 each of 3 designs. Sold as 2 packs for 24 folders total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Copper (5593C-CG-10)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Bright Blue (67171)
- TEACHER CREATED RESOURCES My School Work Pocket Folder, PK6 (TCR4939)
- TEACHER CREATED RESOURCES My Homework Pocket Folder, PK6 (TCR4941)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 2" Capacity, Red (17028)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY ORANGE PACK OF 24 PK (1540639)
- SMEAD Folder, File, Ltr, 1/3, Purple Pk (SMD13043)
- BUSINESS SOURCE Flap Closure 1-31 Heavy-duty Expand File (23681)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- Teacher Created Resources File Folders